23-7/8 in. 15 Place Settings Dishwasher in Black
This product has been replaced by
Manufacturer Part #WDP560HAMB
23-7/8 in. 15 Place Settings Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-Hour wash cycle clean the dishes you need fast with a cycle that thoroughly takes care of plates, pans and glasses in just an hour
- Sensor Cycle Automatically get the right wash and dry settings for each load with two sensors that measure temperature, soil level and load size during prewash and the wash cycle
- Cycle memory quickly start your dishwasher with one button. It automatically remembers the last cycle you picked so it’s stored and ready to go
- Lead-Free
- Soak and clean cycle
- Sani-rinse option
- Heated air dry
- ENERGY STAR® qualified
- Designed, engineered and assembled in the USA
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Decibel Rating (dB):
- 53 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Height:
- 34-1/2 in
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049340845
- Volts:
- 120V
- Width:
- 23-7/8 in