23-7/8 in. 15 Place Settings Dishwasher in Monochromatic Stainless Steel
This product has been replaced by
Manufacturer Part #WDP560HAMZ
23-7/8 in. 15 Place Settings Dishwasher in Monochromatic Stainless Steel
Product Details
Product Details
- AnyWare™ plus silverware basket
- Remembers the last cycle
- Includes 1-hour wash, normal, heavy and high temperature wash
- Sensor cycle
- Soak and clean cycle
- Sani-rinse option
- Heated air dry
- ENERGY STAR® qualified
- Designed, engineered and assembled in the USA
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Control Type:
- Electronic
- Decibel Rating (dB):
- 53 dB
- Depth:
- 24-1/2
- Energy Star Compliant:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Height:
- 34-1/2
- NSF Certified:
- Yes
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049340869
- Volts:
- 120V
- Width:
- 24-1/2