This product requires certification to purchase.

23-7/8 in. Built-In Dishwasher in Biscuit

Whirlpool

23-7/8 in. Built-In Dishwasher in Biscuit

  • Fast #
  • Part #WWDTA50SAKT
  • Item #8942098
  • Manufacturer Part #WDTA50SAKT
4.7 out of 5 Customer Rating
Brand image
Whirlpool

23-7/8 in. Built-In Dishwasher in Biscuit

  • Fast #
  • Part #WWDTA50SAKT
  • Item #8942098
  • Manufacturer Part #WDTA50SAKT
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-Hour Wash Cycle
  • Multi-Step Cooking
  • Smart Appliance
  • Tap Touch Controls with Backlit Menu
  • Guided Service
  • Maintenance Alerts
  • Remote Start
  • Control Lock Mode
  • CleanRelease® Non-Stick Interior
  • Steam Cooking
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
13 Place Settings
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Decibel Rating (dB):
50 dB
Depth:
24-1/2 in
Energy Star Compliant:
Yes
Height:
34-1/2 in
Interior Light:
No
NSF Certified:
No
Number of Cycles:
5
Number of Settings:
15
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049540665
Width:
23-7/8 in