23-7/8 in. Built-In Dishwasher in Black
23-7/8 in. Built-In Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 3rd rack
- Make room for taller items like water bottles with easy-to-find adjusters that smoothly raise or lower the 2nd rack
- Gain extra space in the lower rack for casserole dishes and large pans by moving or separating the 3-piece silverware basket
- A heavy cycle provides extra cycle time and takes care of heavily soiled messes and hard-to-clean dishes
- Clean dishes fast with a quick wash cycle that thoroughly takes care of plates and glasses when you need them done in a hurry
- Available in black stainless and stainless finishes, the easy-to-clean exterior resists fingerprints and smudges
- If a leak is detected, a light will flash on the front of the dishwasher to alert you, and the dishwasher will proceed to drain water from the tub
- Create the space you need for large dishes or hold down smaller items like lids and measuring cups with folding tines
- Automatically get the right wash and dry settings for each load with two sensors that measure temperature and soil level during prewash and the wash cycle
- Determines how dirty dishes are and adjusts the normal cycle as needed to make sure dishes come out clean
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch Sensor
- Decibel Rating (dB):
- 47 dB
- Depth:
- 26-3/4
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 33-7/16
- Horsepower:
- 1/8 hp
- Installation Type:
- Built-in
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 13
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049540771
- Volts:
- 120V
- Width:
- 23-7/8