23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Black Stainless
23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Black Stainless
Product Details
Product Details
- Make room for taller items like water bottles with easy-to-find adjusters that smoothly raise or lower the 2nd rack.
- Gain extra space in the lower rack for casserole dishes and large pans by moving or separating the 3-Piece Silverware Basket.
- Available in black stainless and stainless finishes, the easy-to-clean exterior resists fingerprints and smudges.
- If a leak is detected, a light will flash on the front of the dishwasher to alert you, and the dishwasher will proceed to drain water from the tub.
- Create the space you need for large dishes or hold down smaller items like lids and measuring cups with Folding Tines.
- Automatically get the right wash and dry settings for each load with two sensors that measure temperature and soil level during prewash and the wash cycle.
- Determines how dirty dishes are and adjusts the Normal Cycle as needed to make sure dishes come out clean.
- Use for normal amounts of food soil to clean up leftover messes from your day-to-day meals.
- Extra cycle time takes care of heavily soiled messes and hard-to-clean dishes.
- Delay the start of the cycle up to 24 hours to make sure dishes are clean and dry when you need them.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 13 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Electronic Touch
- Decibel Rating (dB):
- 47 dB
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Handle Type:
- Towel Bar
- Height:
- 33-5/8 in
- Horsepower:
- 1/8 hp
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 13
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in