23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Stainless Steel
23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Gain extra space in the lower rack for casserole dishes and large pans by moving or separating the 3-piece silverware basket
- A heavy cycle provides extra cycle time and takes care of heavily soiled messes and hard-to-clean dishes
- Clean dishes fast with a quick wash cycle that thoroughly takes care of plates and glasses when you need them done in a hurry
- Available in a stainless finish, the easy-to-clean exterior resists fingerprints and smudges
- Automatically get the right wash and dry settings for each load with two sensors that measure temperature and soil level during prewash and the wash cycle
- Determines how dirty dishes are and adjusts the normal cycle as needed to make sure dishes come out clean
- Use for normal amounts of food soil to clean up leftover messes from your day-to-day meals
- Delay the start of the cycle up to 24 hours to make sure dishes are clean and dry when you need them
- Presoak and wash in one cycle so stuck-on food dissolves away without any extra steps
- Sanitizes dishes by eliminating 99.999% of food soil bacteria
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 50 dB
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- No
- Height:
- 33-7/16 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 5
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING:Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 883049545073
- Volts:
- 115V
- Width:
- 23-7/8 in