This product requires certification to purchase.

23-7/8 in. Dishwasher in White

Whirlpool

23-7/8 in. Dishwasher in White

  • Fast #
  • Part #WWDF341PAPW
  • Item #10191196
  • Manufacturer Part #WDF341PAPW
4.3 out of 5 Customer Rating
Brand image
Whirlpool

23-7/8 in. Dishwasher in White

  • Fast #
  • Part #WWDF341PAPW
  • Item #10191196
  • Manufacturer Part #WDF341PAPW
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Keep your kitchen quiet during cleanup with a dishwasher sound level of just 57 dBA
  • A heavy cycle provides extra cycle time and takes care of heavily soiled messes and hard-to-clean dishes
  • Skip scrubbing and pre-rinsing with the boost cycle this cycle uses more water, time and heat than the normal cycle and takes less time than the heavy cycle so you can target tough messes that need a little extra effort
  • Use the normal cycle for normal amounts of food soil to clean up leftover messes from your day-to-day meals
  • Clean dishes fast with a quick wash cycle that thoroughly takes care of plates and glasses when you need them done in a hurry
  • High temperature wash option raises the water temperature to help remove stubborn grease and food grime
  • A heated dry option allows you to use a clean, dry dish straight from the dishwasher thanks to added heat for drying
  • Extended dry option extends your dry cycle about 30 minutes to help elevate drying performance for any cycle added time may vary per unit
  • Heats the final rinse water to 155°F, eliminating 99.999% of food soil bacteria
  • The triple filter wash system helps you skip the pre-rinse so you can spend less time scrubbing. How it works: A combination of three filters removes even tiny food particles from the wash water
  • Requires Certification
Dimensions & Measurements
Depth
24-1/4 in
Height
33-1/4 in
Width
23-87/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad
Handle Material
Plastic
Handle Type
Pocket
Number of Settings
12
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
15
Decibel Rating (dB)
57 dB
Number of Cycles
4
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
NSF Certified
No
UL Listed
Yes
UPC
883049680262


Recommended Accessories