23-9/16 in. 12 Place Settings Dishwasher in Panel Ready PQ

You last purchased this on
 
Whirlpool

23-9/16 in. 12 Place Settings Dishwasher in Panel Ready PQ

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

23-9/16 in. 12 Place Settings Dishwasher in Panel Ready PQ

  • Fast #
  • Part #WUDT555SAHP
  • Item #7544938
  • Manufacturer Part #UDT555SAHP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Panel required
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
15
Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Push Button
Decibel Rating (dB):
49 dB
Depth:
24 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/2 in
Installation Type:
Built-in
Interior Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
No
Number of Settings:
12
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Weight:
105 lb
Width:
23-9/16 in