23-9/16 in. Flush with Cabinet Dishwasher in Black
23-9/16 in. Flush with Cabinet Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With Flush Installation, your dishwasher will sit flush with the cabinets giving it a built-in look. when installed in standard cabinet depth of 24"
- With adjustable feet, this dishwasher can be installed in a standard and ADA cutout. Installed in the ADA cutout, this dishwasher meets the Standards for Accessible Design specified by the Americans with Disabilities Act to provide equal access to all.
- To use less energy at the end of the cycle, the door automatically opens to let hot air out and fresh air in to improve drying and create less condensation on dishes.
- Get a quiet clean that won't interrupt mealtime with a sound level of just 44 dBA.
- Free up space for more dishes with 30% more rack space. The 3rd Rack makes it easy to load silverware, hard-to-fit utensils like tongs or even measuring cups and spoons. Compared to Whirlpool® Dishwashers without a third level rack.
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-63/100 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Towel Bar
- Height:
- 32-31/100 in
- Horsepower:
- 9/10 hp
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-14/25 in