24 in. 12.7 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Fingerprint Resistant Stainless Steel
24 in. 12.7 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Drink Loft™ overhead storage
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Freezer Capacity (Cu Ft):
- 3.62 cu ft
- Height:
- 71 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerator Capacity (Cu Ft):
- 9.36 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UPC:
- 883049488721
- Width:
- 24 in