This product requires certification to purchase.

24 in. 4.3 cu. ft. Electric Dryer in White

Whirlpool

24 in. 4.3 cu. ft. Electric Dryer in White

  • Fast #
  • Part #WWCD3090JW
  • Item #9049152
  • Manufacturer Part #WCD3090JW
3.7 out of 5 Customer Rating
Brand image
Whirlpool

24 in. 4.3 cu. ft. Electric Dryer in White

  • Fast #
  • Part #WWCD3090JW
  • Item #9049152
  • Manufacturer Part #WCD3090JW
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Our Most Space-Saving Front Load Pair Available
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
4.3 cu ft
Depth
26 in
Height
34 in
Weight
93 lb
Width
23-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Interior Light
No
Number of Settings
6
Electrical & Operational Information
AMP
30
Number of Cycles
15
Power Source
Electric
Volts
208/240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Dryer
Type
Electric Dryer
UL Listed
Yes
UPC
883049536408