24 in. Built-In Tall Tub Dishwasher in Fingerprint Resistant Stainless Steel
24 in. Built-In Tall Tub Dishwasher in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 3rd rack with extra wash action
- Adjustable 2nd Rack
- 41 dBA
- Moisture Repellent Silverware Basket
- Sensor cycle
- Soil sensor
- Triple Wash Spray
- Eco Series
- Fingerprint resistant
- Industry’s best selling dishwasher brand
Specifications
- ADA Compliant:
- No
- AMP:
- 20, 15
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 41 dB
- Depth:
- 26-3/4
- Energy Star Compliant:
- No
- Height:
- 33-5/8
- Installation Type:
- Built-in
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Proposition 65:
- WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- Type:
- WWDTS7024RZ
- UPC:
- 883049701202
- Volts:
- 120V
- Width:
- 23-7/8