25 cu. ft. French Door Full Refrigerator in Fingerprint Resistant Black Stainless
25 cu. ft. French Door Full Refrigerator in Fingerprint Resistant Black Stainless
Package Quantity Info:
Each: 1Product Details
Product Details
- Humidity-Controlled Crispers
- Flexi-Slide™ Bin
- EZ Connect Icemaker Kit
- LED Interior Lighting
- Electronic Temperature Controls
- Freezer Temperature Controls
- Clear Door Bins
- Adjustable Door Bins
- Quiet Cooling
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 35-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.44 cu ft
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- UPC:
- 883049442075
- Volts:
- 120V
- Width:
- 35-5/8 in