25 cu. ft. French Door Full Refrigerator in Fingerprint Resistant Stainless Steel
This product has been replaced by
Manufacturer Part #WRFF3236RZ
25 cu. ft. French Door Full Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes Flexi-Slide™ bin
- EZ connect ice maker compatible
- Clear, humidity controlled crispers
- LED interior lighting
- Frameless glass shelves
- Clear door bins
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 35-1/2 in
- Freezer Capacity (Cu Ft):
- 7.44 cu ft
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 17.75 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- UPC:
- 883049442068
- Volts:
- 120V
- Weight:
- 262 lb
- Width:
- 35-5/8 in