This product requires certification to purchase.

25 cu. ft. Side-By-Side Full Refrigerator in Black Stainless

Whirlpool

25 cu. ft. Side-By-Side Full Refrigerator in Black Stainless

  • Fast #
  • Part #WWRS325SDHV
  • Item #7314949
  • Manufacturer Part #WRS325SDHV
4.4 out of 5 Customer Rating
Brand image
Whirlpool

25 cu. ft. Side-By-Side Full Refrigerator in Black Stainless

  • Fast #
  • Part #WWRS325SDHV
  • Item #7314949
  • Manufacturer Part #WRS325SDHV
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Frameless Glass Shelves
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
25 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Digital
Depth:
33-5/8
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
9.11 cu ft
Handle Material:
Stainless Steel
Height:
69-5/8
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Side-By-Side
UL Listed:
Yes
UPC:
883049436005
Volts:
115V
Width:
35-7/8