25.2 cu. ft. French Door Refrigerator in Black
This product has been replaced by
Manufacturer Part #WWRFF3336SB
25.2 cu. ft. French Door Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This french door refrigerator with an internal water dispenser gives you the storage you need with the flexibility you want. With features like an Elevated Deli Drawer, spend less time looking and more time enjoying your deli essentials. The interior water dispenser with Whirlpool® Water Filtration offers on-demand filtration so even clean water is easy to find. Get more capacity than counter depth models thanks to its full depth design.
- 25.2 cu. ft. capacity and layout meet the needs of today's homes
- LED lighting illuminates interior for better viewing of contents
- Includes an internal water dispenser
- Adjustable glass shelves allow you to customize storage space to meet your needs
- Move adjustable gallon door bins anywhere in the door for increased loading flexibility when and where you need it
- Simplify cleanup with shelves that help contain spills and prevent liquids from leaking below
- Get more capacity than counter depth models for all the space your family needs
- Energy Star certified
- Covered under a 10 year limited compressor manufacturer warranty
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 35-1/2
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.44 cu ft
- Handle Type:
- Towel Bar
- Height:
- 70-13/100
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- Type:
- WWRFF3236RB
- UL Listed:
- Yes
- UPC:
- 883049705798
- Volts:
- 115V
- Weight:
- 284
- Width:
- 35-63/100