25.2 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
25.2 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This french door refrigerator gives you the storage you need with the flexibility you want. With features like an Elevated Deli Drawer, spend less time looking and more time enjoying your deli essentials. Get more capacity than counter depth models thanks to its full depth design. Adjustable shelves and gallon door bins easily move up or down to help make room for tall items while keeping everyday items in sight.
- 25.2 cu. ft. capacity and layout meet the needs of today's homes
- LED lighting illuminates interior for better viewing of contents
- Adjustable glass shelves allow you to customize storage space to meet your needs
- Move adjustable gallon door bins anywhere in the door for increased loading flexibility when and where you need it
- Simplify cleanup with shelves that help contain spills and prevent liquids from leaking below
- Get more capacity than counter depth models for all the space your family needs
- Easy-to-clean exterior resists fingerprints and smudges
- Energy Star certified
- Covered under a 10 year limited compressor manufacturer warranty
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Depth:
- 35-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.44 cu ft
- Handle Type:
- Towel Bar
- Height:
- 70-13/100 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 17.75 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049705859
- Volts:
- 115V
- Weight:
- 284 lb
- Width:
- 35-63/100 in