This product requires certification to purchase.

26 cu. ft. 4-Door Refrigerator in Fingerprint Resistant Stainless Steel

Whirlpool

26 cu. ft. 4-Door Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWRMF7736PZ
  • Item #10397361
  • Manufacturer Part #WRMF7736PZ
3.5 out of 5 Customer Rating
Brand image
Whirlpool

26 cu. ft. 4-Door Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWRMF7736PZ
  • Item #10397361
  • Manufacturer Part #WRMF7736PZ
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Whirlpool® Prep & Store Bins make organizing your fridge simple, so you can easily find family favorites, prepared meals and more. These five dishwasher, microwave-safe* bins come in three sizes, perfect for storing a variety of snacks and ingredients.
  • The Prep & Store Shelf keeps leftovers, prepped meals and more easily accessible and right at eye-level. This shelf can be adjusted to fit in any door bin position, so you can organize your fridge any way you like.
  • Keep items you use most within easy reach. An exterior drawer gives you additional refrigeration space and lets you adjust temperature controls and dividers based on what you're storing.
  • Get more storage flexibility with two large, auto-humidity controlled crispers and a smaller center crisper.
  • Get an extra full shelf in the refrigerator with an ice bin that's been moved to the door.
  • Stray treats and frozen bags of food are easy to separate and find in the completely redesigned triple-tier freezer with dividers and a clear, sliding shelf. It takes organization to three levels so there’s no stacking or burying to get to frozen foods faster.
  • Keep sight of the little things, like butter and string cheese, in the small items bin.
  • Advanced dual cooling technology creates the right environments in the refrigerator and the freezer thanks to sensors that monitor and automatically adjust the temperature and humidity levels.
  • Store more items on each shelf with wall-to-wall Frameless Glass Shelves, which offer greater storage flexibility.
  • Make room for tall items. The front adjusts and slides out of the way, creating space for things like a 2-liter bottle or large salad bowl.
  • Requires Certification

Recommended Accessories


Specifications

CEC Compliant:
For Sale in CA
Capacity:
26 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Installation Type:
Freestanding
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerator Type:
French Door
UPC:
883049678290
Width:
36 in