This product requires certification to purchase.

27-1/8 in. 4.0 cu. ft. Top Load Washer with Agitator in White

Whirlpool

27-1/8 in. 4.0 cu. ft. Top Load Washer with Agitator in White

  • Fast #
  • Part #WWTW4105SW
  • Item #12172169
  • Manufacturer Part #WWTW4105SW
5 out of 5 Customer Rating
Brand image
Whirlpool

27-1/8 in. 4.0 cu. ft. Top Load Washer with Agitator in White

  • Fast #
  • Part #WWTW4105SW
  • Item #12172169
  • Manufacturer Part #WWTW4105SW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Choose how you handle each hamper with the Whirlpool® Top Load Washer with Agitator. Presoak helps you to gently release soils with a 30 minute presoak and wash all in one cycle. Sanitize cycle cleanses loads with increased wash temps and Oxi. Cold Water Wash allows you to get a thorough clean and save on energy bills.
  • 12 Wash Cycles
  • 360 Wash Agitator
  • 4.0 cu. ft. capacity
  • An American Company for Over 100 Years
  • Bleach dispenser
  • Clean Washer with affresh® cycle
  • Cold Wash Cycle
  • Extra Rinse option
  • Fabric Softener Dispenser
  • Requires Certification
Dimensions & Measurements
Capacity
4 cu ft
Depth
26-1/4 in
Height
41-7/8 in
Weight
117 lb
Width
27-1/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Interior Light
No
Material
Stainless Steel
Number of Water Levels
4
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Smart Home Enabled
No
Electrical & Operational Information
Number of Cycles
12
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
WWTW4105SW
UL Listed
Yes
UPC
883049702353