Whirlpool
27 in. 3.8 cu. ft. Electric Top Load Washer in White
Part #WWTW4855HW | Item #7503604 | Manufacturer Part #WTW4855HW
Capacity:
3.8 cu ftHow to get it:
Product Details
- Designed, Engineered and Assembled in the U.S.A.
Documents
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 3.8 cu ft
Color Finish: White
Color Finish Category: Whites
Control Type: Knob
Depth: 27 in
Display Type: LCD
Energy Star Compliant: No
Height: 44 in
Maximum Capacity: 3.8 cu ft
Number of Cycles: 12
Number of Settings: 12
Power Source: Electric
UL Listed: Yes
Volts: 120V
Weight: 126
Width: 27-1/2 in