27 in. 3.9 cu. ft. Electric Top Load Washer in White

Part #WWTW4850HW  |  Item #7503689  |  Manufacturer Part #WTW4850HW

$699.00 EACH

Capacity:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed, Engineered and Assembled in the U.S.A.

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 3.9 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Turn Knob

Depth: 27 in

Display Type: LCD

Energy Star Compliant: No

Height: 44 in

Maximum Capacity: 3.9 cu ft

Number of Settings: 12

Power Source: Electric

UL Listed: Yes

Volts: 120V

Weight: 126

Width: 27-1/2 in