This product requires certification to purchase.

27 in. 4.3 cu. ft. Electric Front Load Washer in Chrome Shadow

Whirlpool

27 in. 4.3 cu. ft. Electric Front Load Washer in Chrome Shadow

  • Fast #
  • Part #WWFW862CHC
  • Item #7741368
  • Manufacturer Part #WFW862CHC
3.3 out of 5 Customer Rating
Brand image
Whirlpool

27 in. 4.3 cu. ft. Electric Front Load Washer in Chrome Shadow

  • Fast #
  • Part #WWFW862CHC
  • Item #7741368
  • Manufacturer Part #WFW862CHC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Steam Clean Option
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
4.3 cu ft
Color Finish Category:
Chromes
Color Finish Name:
Chrome Shadow
Control Type:
Touch
Depth:
31-9/16 in
Energy Star Compliant:
No
Height:
38-5/8 in
Interior Light:
Yes
Material:
Stainless Steel
Number of Cycles:
37
Power Source:
Electric
UL Listed:
Yes
UPC:
883049456515
Volts:
120V
Width:
27 in