27 in. 5.0 cu. ft. Electric Front Load Washer in White
27 in. 5.0 cu. ft. Electric Front Load Washer in White
Package Quantity Info:
Each: 1 Pallet: 1Product Details
Product Details
- Steam Clean Option
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Depth:
- 33-1/4
- Energy Star Compliant:
- No
- Height:
- 38-5/8
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Cycles:
- 35
- Number of Settings:
- 11
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 883049456881
- Volts:
- 120V
- Width:
- 27