27 in. 5.0 cu. ft. Front Load Smart Washer in White
27 in. 5.0 cu. ft. Front Load Smart Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- FreshFlow™ Vent System
- Dry Drum Cycle
- FanFresh® Option
- Antimicrobial Protection
- AI Intelligent Wash
- Quick Wash & Dry
- Quick Wash Cycle
- 5.0 cu. ft. Capacity
- Smart Features with Whirlpool® App
- Cycle Notification
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 33-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Number of Cycles:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS
- Smart Home Enabled:
- Yes
- UPC:
- 883049692838
- Volts:
- 120V
- Width:
- 27 in