27 in. 7.4 cu. ft. Electric Dryer in White
27 in. 7.4 cu. ft. Electric Dryer in White
Package Quantity Info:
Each: 1Product Details
Product Details
- High-Velocity Airflow System
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 29-1/4 in
- Energy Star Compliant:
- No
- Height:
- 43 in
- Interior Light:
- No
- Number of Cycles:
- 3
- Number of Settings:
- 3
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Weight:
- 141 lb
- Width:
- 27 in