27 in. 7.4 cu. ft. Electric Dryer in White
27 in. 7.4 cu. ft. Electric Dryer in White
Package Quantity Info:
Each: 1 Pallet: 1Product Details
Product Details
- Static Reduce Option
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 31
- Energy Star Compliant:
- Yes
- Height:
- 38-3/4
- Interior Light:
- Yes
- Number of Cycles:
- 12
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049457086
- Volts:
- 240V
- Weight:
- 185
- Width:
- 27