This product requires certification to purchase.

27 in. 7.4 cu. ft. Smart Electric Front Load Dryer in Radiant Silver

Whirlpool

27 in. 7.4 cu. ft. Smart Electric Front Load Dryer in Radiant Silver

  • Fast #
  • Part #WWED6720RR
  • Item #10846340
  • Manufacturer Part #WED6720RR
5 out of 5 Customer Rating
Brand image
Whirlpool

27 in. 7.4 cu. ft. Smart Electric Front Load Dryer in Radiant Silver

  • Fast #
  • Part #WWED6720RR
  • Item #10846340
  • Manufacturer Part #WED6720RR
5 out of 5 Customer Rating

X Points

Color Finish Name: Radiant Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Steam Capabilities
  • Steam Refresh Cycle
  • Wrinkle Shield™ Option with Steam
  • AI Intelligent Dry
  • Quick Wash & Dry
  • Quick Dry Cycle
  • Sanitize Cycle
  • Air Dry Cycle
  • Wrinkle Control Cycle
  • 7.4 Cu. Ft. Capacity
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Silver Tones
Color Finish Name:
Radiant Silver
Control Type:
Touchpad/Knob
Depth:
30-5/8 in
Door Style:
Reversible Side Swing
Energy Star Compliant:
Yes
Height:
39 in
Power Source:
Electric
Product Type:
Front Load Dryer
Proposition 65:
WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled:
Yes
UPC:
883049693736
Vent Type:
4-Way Vent
Volts:
240V
Width:
27 in