This product requires certification to purchase.

27 in. 7.4 cu. ft. Smart Electric Front Load Dryer in White

Whirlpool

27 in. 7.4 cu. ft. Smart Electric Front Load Dryer in White

  • Fast #
  • Part #WWED5720RW
  • Item #10846339
  • Manufacturer Part #WED5720RW
4.9 out of 5 Customer Rating
Brand image
Whirlpool

27 in. 7.4 cu. ft. Smart Electric Front Load Dryer in White

  • Fast #
  • Part #WWED5720RW
  • Item #10846339
  • Manufacturer Part #WED5720RW
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Wrinkle Shield™ Option
  • AI Intelligent Dry
  • Quick Wash & Dry
  • Quick Dry Cycle
  • Sanitize Cycle
  • Air Dry Cycle
  • Wrinkle Control Cycle
  • 7.4 Cu. Ft. Capacity
  • Smart Features with Whirlpool® App
  • Cycle Notification
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
7.4 cu ft
Depth
30-5/8 in
Height
39 in
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad/Knob
Door Style
Reversible Side Swing
Proposition 65
WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Vent Type
4-Way Vent
Electrical & Operational Information
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UPC
883049692340