27 in. 7.4 cu. ft. Smart Electric Front Load Dryer in White
27 in. 7.4 cu. ft. Smart Electric Front Load Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Steam Capabilities
- Steam Refresh Cycle
- Wrinkle Shield™ Option with Steam
- AI Intelligent Dry
- Quick Wash & Dry
- Quick Dry Cycle
- Sanitize Cycle
- Air Dry Cycle
- Wrinkle Control Cycle
- 7.4 Cu. Ft. Capacity
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 30-5/8 in
- Door Style:
- Reversible Side Swing
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS
- Smart Home Enabled:
- Yes
- UPC:
- 883049692388
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Width:
- 27 in