27 in. 7.4 cu. ft. Smart Gas Front Load Dryer in Radiant Silver
27 in. 7.4 cu. ft. Smart Gas Front Load Dryer in Radiant Silver
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Steam Capabilities
- Steam Refresh Cycle
- Wrinkle Shield™ Option with Steam
- AI Intelligent Dry
- Quick Wash & Dry
- Quick Dry Cycle
- Sanitize Cycle
- Air Dry Cycle
- Wrinkle Control Cycle
- 7.4 Cu. Ft. Capacity
-
Green
Documents
Specifications
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Radiant Silver
- Control Type:
- Touchpad/Knob
- Depth:
- 30-5/8
- Door Style:
- Reversible Side Swing
- Energy Star Compliant:
- Yes
- Height:
- 39
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS
- Smart Home Enabled:
- Yes
- UPC:
- 883049693767
- Vent Type:
- 4-Way Vent
- Volts:
- 120V
- Width:
- 27