This product requires certification to purchase.

27 x 26-5/16 in. 20A 4.3 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel

Whirlpool

27 x 26-5/16 in. 20A 4.3 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWOES5027LZ
  • Item #10100670
  • Manufacturer Part #WOES5027LZ
4 out of 5 Customer Rating
Brand image
Whirlpool

27 x 26-5/16 in. 20A 4.3 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWOES5027LZ
  • Item #10100670
  • Manufacturer Part #WOES5027LZ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Smart wall oven
  • 6-in-1 wall oven with fan convection
  • 4.3 cu. ft. oven capacity
  • Air fry mode when connected
  • Automatic feature updates when connected
  • Dishwasher-safe air fry basket (sold separately)
  • Fan convection cooking
  • Steam clean option
  • Adjustable self-clean cycle
  • Frozen Bake™ technology
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
Capacity:
4.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touch
Depth:
26-31/100 in
Door Style:
Drop Down
Handle Material:
Stainless Steel
Height:
26 in
Installation Type:
Built-in
Material:
Stainless Steel
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean:
Yes
Smart Home Enabled:
Yes
UPC:
883049641256
Volts:
208/240V
Watts:
15 W
Width:
26-3/4 in