This product requires certification to purchase.

27 x 29-22/25 in. 7.4 cu. ft. 120V Electric Dryer in White

Whirlpool

27 x 29-22/25 in. 7.4 cu. ft. 120V Electric Dryer in White

  • Fast #
  • Part #WWGD8127LW
  • Item #9529655
  • Manufacturer Part #WGD8127LW
5 out of 5 Customer Rating
Brand image
Whirlpool

27 x 29-22/25 in. 7.4 cu. ft. 120V Electric Dryer in White

  • Fast #
  • Part #WWGD8127LW
  • Item #9529655
  • Manufacturer Part #WGD8127LW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • There are many benefits of owning a Whirlpool® steam dryer, including reduced wrinkles, static, and odors on clothing. Learn the other top reasons why you should consider a steam dryer for your laundry room in this video
  • Connect to more. Enjoy smart features that help you streamline your laundry routine and keep your day moving. No subscription required
  • Let the dryer guide you to the right cycle combinations or customize up to 35 of your own to get the right type of fabric care for whatever you’re drying
  • Help keep wrinkles from setting into clean, dry fabrics. The Wrinkle Shield™ Plus option with steam uses tumbling and steam for up to 150 minutes after the cycle ends or until you open the dryer door for improved wrinkle-fighting performance
  • Use less energy while still getting great drying performance with the EcoBoost™ option that uses less heat and extended cycle times for greater energy efficiency
  • Release wrinkles with the steam refresh cycle. It uses water and heat to get clothes ready to wear without rewashing
  • Help decrease static with the static reduce option, which combines a mist of water with tumbling after the load is dry
  • The Sanitize cycle provides care for your clothes in the dryer while eliminating 99.9% of common household bacteria
  • Dry a small load quickly or customize settings to add more time. Plus, you can choose to remember your settings for your next load of laundry
  • With a 7.4 cu. ft. capacity dryer drum, there’s plenty of room to easily handle the large loads you washed in the matching top load washer
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
7.4 cu ft
Depth
29-22/25 in
Height
42-3/4 in
Weight
122 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad
Door Style
Hamper
Interior Light
Yes
Number of Doors
1
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Vent Type
4-Way Vent
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Fuel Type
Natural Gas
Number of Cycles
36
Power Source
Electric, Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UPC
883049606422