This product requires certification to purchase.

27 x 29-7/8 in. 7.4 cu. ft. 120V Gas Dryer in Chrome Shadow

Whirlpool

27 x 29-7/8 in. 7.4 cu. ft. 120V Gas Dryer in Chrome Shadow

  • Fast #
  • Part #WWGD5100HC
  • Item #8194431
  • Manufacturer Part #WGD5100HC
3.7 out of 5 Customer Rating
Brand image
Whirlpool

27 x 29-7/8 in. 7.4 cu. ft. 120V Gas Dryer in Chrome Shadow

  • Fast #
  • Part #WWGD5100HC
  • Item #8194431
  • Manufacturer Part #WGD5100HC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Shadow Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Intuitive controls
  • AccuDry™ sensor drying technology
  • Wrinkle Shield™ option
  • EcoBoost™ option
  • Sanitize cycle
  • Quick dry cycle
  • 7.4 cu. ft. capacity
  • Hamper door
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
20000
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Chromes
Color Finish Name:
Chrome Shadow
Control Type:
Touchpad
Depth:
29-7/8 in
Door Style:
Hamper
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
40-7/8 in
Interior Light:
Yes
Number of Cycles:
35
Number of Doors:
1
Number of Settings:
5
Power Source:
Gas
Product Type:
Top Load Dryer
UPC:
883049463704
Volts:
120V
Watts:
120 W
Weight:
120 lb
Width:
27 in