29-1/2 in. 18.25 cu. ft. Top Mount Freezer and Full Refrigerator in Black
This product has been replaced by
Manufacturer Part #WRT148FZDB
29-1/2 in. 18.25 cu. ft. Top Mount Freezer and Full Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic temperature controls
- Freezer temperature controls
- Flexi-Slide™ bin
- ENERGY STAR® qualified
- Dairy bin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.25 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 33-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.1 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Plastic
- Height:
- 65-4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Doors:
- 2
- Number of Handles:
- Two Handle
- Number of Shelves:
- 1
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.14 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 185 lb
- Width:
- 29-1/2 in