29-3/4 in. 18.25 cu. ft. Top Mount Freezer and Full Refrigerator in Monochromatic Stainless Steel
This product has been replaced by
Manufacturer Part #WRTX3319SZ
29-3/4 in. 18.25 cu. ft. Top Mount Freezer and Full Refrigerator in Monochromatic Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ENERGY STAR® Qualified
- Compatible with 10846334 (W11729596) Ice Maker
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Control Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.11 cu ft
- Height:
- 65-7/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Type:
- Top Mount Freezer
- UPC:
- 883049355498
- Volts:
- 115V
- Width:
- 29-3/4 in