29-3/4 in. 19 cu. ft. Bottom Mount Freezer and Full Refrigerator in Stainless Steel
29-3/4 in. 19 cu. ft. Bottom Mount Freezer and Full Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Accu-Chill™ temperature management system
- SpillGuard™ glass shelves
- FreshFlow™ produce preserver
- Adaptive defrost
- LED interior lighting
- ENERGY STAR® qualified
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 33-3/8 in
- Freezer Capacity (Cu Ft):
- 5.73 cu ft
- Height:
- 67 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 12.94 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, Full
- UL Listed:
- Yes
- UPC:
- 883049288512
- Volts:
- 120V
- Width:
- 29-3/4 in