This product requires certification to purchase.

29-3/4 in. 19 cu. ft. Bottom Mount Freezer and Full Refrigerator in White

Whirlpool

29-3/4 in. 19 cu. ft. Bottom Mount Freezer and Full Refrigerator in White

  • Fast #
  • Part #WWRB119WFBW
  • Item #4742410
  • Manufacturer Part #WRB119WFBW
4.9 out of 5 Customer Rating
Brand image
Whirlpool

29-3/4 in. 19 cu. ft. Bottom Mount Freezer and Full Refrigerator in White

  • Fast #
  • Part #WWRB119WFBW
  • Item #4742410
  • Manufacturer Part #WRB119WFBW
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Burlington, IA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accu-Chill™ temperature management system
  • SpillGuard™ glass shelves
  • FreshFlow™ produce preserver
  • Adaptive defrost
  • LED interior lighting
  • ENERGY STAR® qualified
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
19 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
33-3/8 in
Freezer Capacity (Cu Ft):
5.73 cu ft
Height:
67 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
12.94 cu ft
Refrigerator Type:
Bottom Mount Freezer, Full
UL Listed:
No
UPC:
883049288529
Volts:
120V
Width:
29-3/4 in