This product requires certification to purchase.

29-3/4 in. 19.14 cu. ft. Top Mount Freezer Refrigerator in Black

Whirlpool

29-3/4 in. 19.14 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #WWRT519SZDB
  • Item #4918215
  • Manufacturer Part #WRT519SZDB
3.7 out of 5 Customer Rating
Brand image
Whirlpool

29-3/4 in. 19.14 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #WWRT519SZDB
  • Item #4918215
  • Manufacturer Part #WRT519SZDB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes Flexi-Slide™ bin
  • Electronic temperature controls
  • EZ connect ice maker compatible
  • Clear, humidity controlled crispers
  • LED interior lighting
  • Frameless glass shelves
  • Clear door bins
  • Additional door bin
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
19 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
34-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.14 cu ft
Handle Material:
Plastic
Height:
65-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
14 cu ft
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049339146
Volts:
115V
Width:
29-3/4 in