29-3/4 in. Trim Kit in Fingerprint Resistant Stainless Steel
This product has been replaced by
Manufacturer Part #MTK1630PZ
29-3/4 in. Trim Kit in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Package contains (1) Over-The-Range Microwave Trim Kit, Anti-Fingerprint Stainless Steel
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Height:
- 19-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UPC:
- 883049459028
- Width:
- 30 in