29-3/4 x 26-7/16 in. 20A 5 cu. ft. Drop Down Single Oven in Black
29-3/4 x 26-7/16 in. 20A 5 cu. ft. Drop Down Single Oven in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smart wall oven
- 6-in-1 wall oven with fan convection
- 5.0 cu. ft. oven capacity
- Air fry mode when connected
- Automatic feature updates when connected
- Dishwasher-safe air fry basket (sold separately)
- Fingerprint resistant
- Fan convection cooking
- Steam clean option
- Adjustable self-clean cycle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 26-7/16 in
- Door Style:
- Drop Down
- Handle Material:
- Metal
- Height:
- 26 in
- Installation Type:
- Flush Mount
- Interior Light:
- Yes
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049641492
- Volts:
- 240V
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi