This product requires certification to purchase.

29-3/4 in. Trim Kit in Stainless Steel

This product has been replaced by

30 TRIM KIT FOR 1.5 CU FT MW W/ CONVECT
Whirlpool 30 TRIM KIT FOR 1.5 CU FT MW W/ CONVECT
Manufacturer Part #MTK1530PZ
Whirlpool

29-3/4 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #WMKC2150AS
  • Item #4708242
  • Manufacturer Part #MKC2150AS
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

30 TRIM KIT FOR 1.5 CU FT MW W/ CONVECT
Whirlpool 30 TRIM KIT FOR 1.5 CU FT MW W/ CONVECT
Manufacturer Part #MTK1530PZ
Whirlpool

29-3/4 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #WMKC2150AS
  • Item #4708242
  • Manufacturer Part #MKC2150AS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allows for built-in installation of the countertop microwave oven either into an existing cabinet or over a single built-in oven
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1.5 cu ft Countertop Microwave Oven
Capacity:
1.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1-3/16 in
Material:
Stainless Steel
Microwave Type:
Conventional Microwave Oven
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UPC:
883049284651
Width:
29-3/4 in