This product requires certification to purchase.

29-7/8 in. 4-Burner Electric Coil Freestanding Range in White

Whirlpool

29-7/8 in. 4-Burner Electric Coil Freestanding Range in White

  • Fast #
  • Part #WWEC310S0LW
  • Item #9717438
  • Manufacturer Part #WEC310S0LW
3.6 out of 5 Customer Rating
Brand image
Whirlpool

29-7/8 in. 4-Burner Electric Coil Freestanding Range in White

  • Fast #
  • Part #WWEC310S0LW
  • Item #9717438
  • Manufacturer Part #WEC310S0LW
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Frozen Bake™ technology
  • Adjustable self-clean cycle
  • 4.8 cu. ft. capacity
  • Keep warm setting
  • Broil setting
  • Delay start
  • Cooktop indicator lights
  • ADA compliant
  • Sabbath mode
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
No
Burner Type:
Coil
Capacity:
4.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad/Knobs
Depth:
28-47/50 in
Handle Material:
Metal
Handle Type:
Contoured
Height:
36 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
Material:
Plastic, Stainless Steel
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049616230
Volts:
208/240V
Weight:
173 lb
Width:
29-7/8 in