This product requires certification to purchase.

29-7/8 in. 4.8 cu. ft. Radiant Electric Slide-In Range in Black Stainless

Whirlpool

29-7/8 in. 4.8 cu. ft. Radiant Electric Slide-In Range in Black Stainless

  • Fast #
  • Part #WWEE515S0LV
  • Item #9560630
  • Manufacturer Part #WEE515S0LV
5 out of 5 Customer Rating
Brand image
Whirlpool

29-7/8 in. 4.8 cu. ft. Radiant Electric Slide-In Range in Black Stainless

  • Fast #
  • Part #WWEE515S0LV
  • Item #9560630
  • Manufacturer Part #WEE515S0LV
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Temperature sensor
  • Skip preheating and cook frozen favorites like pizza in fewer steps with preprogrammed settings that automatically adjust cooking times for you
  • Get two elements in one with a 6" inner ring that's great for smaller pots and pans and a 9" outer ring that makes room for larger cookware
  • Clean without chemicals by running this high-temperature setting the adjustable self-clean cycle can be set to high or low based on the soil level of the oven
  • Easily cook large meals with 4.8 cu. ft. capacity
  • Available in black stainless and stainless finishes, the easy-to-clean exterior resists fingerprints and smudges
  • Keep dishes from getting cold with this setting that delivers low heat to the oven
  • When you place food close to the oven's top heating element using the broil setting, you can quickly sear meat, char vegetables, brown lasagna, caramelize the top of a casserole and more
  • Program the oven to start baking at a future time so you can move onto other things, and still get dinner to the table on time
  • Notice when the cooktop's still on or hot with cooktop indicator lights, so you can finish every meal with added peace of mind
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.8 cu ft
Depth
28-15/16 in
Height
37 in
Weight
185 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Blacks
Color Finish Name
Black Stainless
Control Type
Digital
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Material
Glass, Metal
Number of Elements
4
Self Clean
Yes
Electrical & Operational Information
AMP
40
Automatic Shut-Off
No
Power Source
Electric
Volts
120/240V
Watts
3000 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
883049616278