29-7/8 in. 5-Burner Electric Smoothtop Freestanding Range in Black
29-7/8 in. 5-Burner Electric Smoothtop Freestanding Range in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Heritage Black
- Control Type:
- Knob
- Depth:
- 27-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Contoured
- Height:
- 47-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049537917
- Volts:
- 120/240V
- Watts:
- 3000 W
- Weight:
- 178 lb
- Width:
- 29-7/8 in