29-7/8 in. 5-Burner Gas Sealed Freestanding Range with Center Oval Burner in Black
29-7/8 in. 5-Burner Gas Sealed Freestanding Range with Center Oval Burner in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Keep Warm setting
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 52500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 27-7/8 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Metal
- Handle Type:
- Contoured
- Height:
- 47-7/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 15
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049537658
- Volts:
- 120V
- Weight:
- 180 lb
- Width:
- 29-7/8 in