This product requires certification to purchase.

29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

Whirlpool

29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

  • Fast #
  • Part #WWFC315S0JB
  • Item #8194457
  • Manufacturer Part #WFC315S0JB
5 out of 5 Customer Rating
Brand image
Whirlpool

29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

  • Fast #
  • Part #WWFC315S0JB
  • Item #8194457
  • Manufacturer Part #WFC315S0JB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Keep dishes from getting cold with a setting that delivers low heat to the oven, so your meal is ready when you are.
  • Keep an eye on your meal and track cooking progress through the Large Oven Window.
  • Maintain the optimal broiling temperature for food while still keeping the kitchen comfortable using this broiling temperature management system.
  • Disable the control panel to avoid unintended use and easily clean the controls.
  • Clean without harsh chemicals or special cleaners by running this high-temperature setting that automatically cleans the oven according to a preprogrammed cycle.
  • Easily cook large meals with 4.8 cu. ft. capacity.
  • Clean up faster with a cooktop that has raised edges to help contain spills.
  • Requires Certification
Dimensions & Measurements
Capacity
4.8 cu ft
Depth
27-3/4 in
Height
47-7/8 in
Weight
136 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Coil
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad/Knobs
Handle Material
Metal
Handle Type
Contoured
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Material
Stainless Steel
Number of Burners
4
Number of Elements
4
Number of Lights
1
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
No
Ignition System
Electric Ignition
Power Source
Electric
Volts
120/240V
Watts
6900 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
883049538471