29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Black
This product has been replaced by
Manufacturer Part #WFES3330RB
29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Contoured
- Height:
- 47-7/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049443676
- Volts:
- 250V
- Watts:
- 3000 W
- Width:
- 29-7/8 in