29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black
This product has been replaced by
29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Control Lock
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 31000
- Burner Type:
- Sealed
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital Touch/Knobs
- Depth:
- 27-1/5 in
- Fuel Type:
- Natural Gas
- Height:
- 46-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 16.5
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- No
- UL Listed:
- Yes
- UPC:
- 883049290300
- Volts:
- 120V
- Width:
- 30 in