29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Heritage White

You last purchased this on
 
Whirlpool

29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Heritage White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Heritage White

  • Fast #
  • Part #WWFG525S0JW
  • Item #8031581
  • Manufacturer Part #WFG525S0JW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heritage White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
No
BTU:
52500
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
5 cu ft
Color Finish Category:
Whites
Color Finish Name:
Heritage White
Control Type:
Knob
Depth:
27-7/8 in
Display Type:
Digital
ETL Listed:
No
Fuel Type:
Natural Gas
Handle Material:
Metal
Handle Type:
Contoured
Height:
46-7/8 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
15
Number of Burners:
5
Number of Lights:
1
Power Source:
Gas
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Weight:
193 lb
Width:
29-7/8 in