This product requires certification to purchase.

29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Heritage White

This product has been replaced by

*CVR* 30 FS ELEC RNGE WHIT
Whirlpool 30 in. 4-Burner Electric Freeestanding Range with No Preheat Mode in White
Manufacturer Part #WFES3530RW
Whirlpool

29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Heritage White

  • Fast #
  • Part #WWFE515S0JW
  • Item #8016122
  • Manufacturer Part #WFE515S0JW
5 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* 30 FS ELEC RNGE WHIT
Whirlpool 30 in. 4-Burner Electric Freeestanding Range with No Preheat Mode in White
Manufacturer Part #WFES3530RW
Whirlpool

29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Heritage White

  • Fast #
  • Part #WWFE515S0JW
  • Item #8016122
  • Manufacturer Part #WFE515S0JW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
No
BTU:
7900
Burner Type:
Smoothtop
Capacity:
5.3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
27-3/4 in
Handle Material:
Metal
Handle Type:
Contoured
Height:
47-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
MBH:
7.9
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049538587
Volts:
208/240V
Watts:
3000 W
Weight:
144 lb
Width:
29-7/8 in